
- 1/2" Pitch
- Size H
- 110" Pitch Length
- 3" Belt Width
- 220 Teeth
features
- Synchronized, no-slip transmission
- Approximately 98% efficient
- Virtually no backlash
- Constant linear velocity
- Drive ratios to 8.5:1
- Tough, tensile cords, no stretch fiberglass
- Durable neoprene rubber body
- Long wearing nylon duck facing
- Oil-, heat-, and ozone-resistant
Belt Style | Dual Sided |
Pitch | 0.5 in |
Material | Neoprene |
Belt Size | H |
Weight | 3.21 LB |
EAN or UPC | 782475084777 |
