- CX Cross Section
- 154" Outside Length
- Cogged
- 7/8" Cross Section Width
- Made of Neoprene
description
- Deliver more horsepower and last longer than conventional belts.
features
- Fewer belts required - drive weight is reduced
- Cogged
- Fully notched cogs for maximum flexibility
- High coefficient, energy-efficient rubber edge
- Proven energy-saving design
| No. of Ribs | 1 |
| Approximate Inside Length | 150 in |
| Cross Section Height | 17/32 in |
| Cross Section Width | 7/8 in |
| Belt Match | 1 |
| Belt Cross Section Style | CX |
| Belt Style | Cogged |
| Material | Neoprene |
| Rib Width | 0.875 in |
| Datum Length | 152.9 in |
| Inch/Metric | Inch |
| Belt Size | C |
| Outside Length | 154 in |
| Weight | 2.53 LB |
| EAN or UPC | 782475074174 |

