- All Steel Cartridge
- 5" ID x 6 13/16" OD x 9 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
| Outside Dia. | 6.8125 in |
| Type | CRT |
| Seal Type | Labyrinth Seals |
| Bearing Design | Expansion |
| Housing Width | 7 17/32 in |
| Inch/Metric | Inch |
| Locking Device | Adapter Mounted |
| Overall Width | 9 3/4 in |
| Housing Material | Steel |
| Shaft Dia. | 5 in |
| Special Features | None |
| Lubrication | Relubricatable |
| Weight | 125.0 LB |
| EAN or UPC | 782475034840 |

