Skip to content Skip to navigation menu
DodgeCRTAS408

CRTAS408

Cartridridge Unit; Steel; CRT
Item #103476321
  • All Steel Cartridge
  • 4 1/2" ID x 6 1/16" OD x 9 1/4" Wide
  • Labyrinth Seals
  • Relubricatable
  • Adapter Mount
  • Non-Expansion
+ Show More + Show Less
DodgeCRTAS408
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • All Steel Cartridge
  • 4 1/2" ID x 6 1/16" OD x 9 1/4" Wide
  • Labyrinth Seals
  • Relubricatable
  • Adapter Mount
Shaft Dia. 4.5 in
Seal Type Labyrinth Seals
Type CRT
Lubrication Relubricatable
Housing Material Steel
Bearing Design Non-Expansion
Housing Width 7 in
Outside Dia. 6.0625 in
Locking Device Adapter Mounted
Inch/Metric Inch
Special Features None
Overall Width 9 1/4 in
Weight 110.0 LB
EAN or UPC 782475034598
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison