- All Steel Cartridge
- 4 7/16" ID x 6 1/16" OD x 9 1/4" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
| Inch/Metric | Inch |
| Type | CRT |
| Bearing Design | Expansion |
| Housing Material | Steel |
| Special Features | None |
| Seal Type | Labyrinth Seals |
| Lubrication | Relubricatable |
| Housing Width | 7 in |
| Overall Width | 9 1/4 in |
| Outside Dia. | 6.0625 in |
| Shaft Dia. | 4.4375 in |
| Locking Device | Adapter Mounted |
| Weight | 110.0 LB |
| EAN or UPC | 782475034819 |

