- All Steel Cartridge
- 3 15/16" ID x 5 7/16" OD x 8" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
| Seal Type | Labyrinth Seals |
| Housing Width | 5 31/32 in |
| Overall Width | 8 in |
| Bearing Design | Non-Expansion |
| Outside Dia. | 5.4375 in |
| Housing Material | Steel |
| Shaft Dia. | 3.9375 in |
| Type | CRT |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Locking Device | Adapter Mounted |
| Special Features | None |
| Weight | 57.6 LB |
| EAN or UPC | 782475034567 |

