- All Steel Cartridge
- 2 15/16" ID x 4 11/16" OD x 6 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
| Overall Width | 6 1/2 in |
| Inch/Metric | Inch |
| Housing Material | Steel |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.9375 in |
| Locking Device | Adapter Mounted |
| Bearing Design | Expansion |
| Seal Type | Labyrinth Seals |
| Special Features | None |
| Type | CRT |
| Housing Width | 4 7/8 in |
| Outside Dia. | 4.6875 in |
| Weight | 30.0 LB |
| EAN or UPC | 782475034741 |

