- CC Cross Section
- 102.20" Outside Length
- Non-Cogged Hex or Double V
- 7/8" Cross Section Width
- Made of Neoprene
applications
- For serpentine drive belts
features
- Oil-resistant and static conducting
- Transmits power from both sides of belt
- Standard AA, BB and CC cross sections
- Runs in standard classical sheaves
| Rib Width | 0.875 in |
| Inch/Metric | Inch |
| Belt Size | C |
| Datum Length | 100.2 in |
| No. of Ribs | 1 |
| Outside Length | 102.2 in |
| Belt Match | 1 |
| Belt Cross Section Style | CC |
| Belt Style | Non-Cogged, Hex, Double V |
| Cross Section Height | 21/32 in |
| Cross Section Width | 7/8 in |
| Material | Neoprene |
| Weight | 2.2 LB |
| EAN or UPC | 782475076444 |

