- C Cross Section
- 82" Outside Length
- Non-Cogged
- 7/8" Cross Section Width
- Made of Neoprene
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| No. of Ribs | 1 |
| Rib Width | 0.875 in |
| Outside Length | 82 in |
| Datum Length | 80.9 in |
| Cross Section Height | 17/32 in |
| Belt Cross Section Style | C |
| Inch/Metric | Inch |
| Material | Neoprene |
| Belt Match | 1 |
| Approximate Inside Length | 78 in |
| Cross Section Width | 7/8 in |
| Belt Size | C |
| Belt Style | Non-Cogged |
| Weight | 1.49 LB |
| EAN or UPC | 782475059867 |

