- C Cross Section
- 76" Outside Length
- Non-Cogged
- 7/8" Cross Section Width
- Made of Neoprene
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Outside Length | 76 in |
| Rib Width | 0.875 in |
| Belt Match | 1 |
| No. of Ribs | 1 |
| Cross Section Width | 7/8 in |
| Belt Cross Section Style | C |
| Inch/Metric | Inch |
| Belt Size | C |
| Datum Length | 74.9 in |
| Approximate Inside Length | 72 in |
| Belt Style | Non-Cogged |
| Material | Neoprene |
| Cross Section Height | 17/32 in |
| Weight | 1.35 LB |
| EAN or UPC | 782475636761 |

