- BX Cross Section
- 55" Outside Length
- Cogged
- 21/32" Cross Section Width
- Made of Neoprene
description
- Deliver more horsepower and last longer than conventional belts.
features
- Fully notched cogs for maximum flexibility
- High coefficient, energy-efficient rubber edge
- Proven energy-saving design
- Fewer belts required - drive weight is reduced
- Cogged
| Belt Match | 1 |
| Approximate Inside Length | 52 in |
| No. of Ribs | 1 |
| Datum Length | 53.8 in |
| Cross Section Width | 21/32 in |
| Rib Width | 0.65625 in |
| Belt Style | Cogged |
| Belt Size | B |
| Belt Cross Section Style | BX |
| Outside Length | 55 in |
| Material | Neoprene |
| Inch/Metric | Inch |
| Cross Section Height | 0.41 in |
| Weight | 0.55 LB |
| EAN or UPC | 782475073481 |

