- Fractional HP Clutch
- 250 Ft-Lbs Static Torque
- 24 VDC
- 7/8" Bore
- Zero Backlash
features
- Easy installation
- Bearing mounted
- Couples two parallel shafts
- Protective zinc chromate plating
- Zero backlash armature hub assembly
- Armature hub accepts sheaves, sprockets, gears or other typical drive components
| Frame | N/A |
| Bore Size | 0.875 in |
| Voltage Rating | 24 VDC |
| Outside Dia. | 4.27 in |
| Torque Rating | 250 in lb |
| Housing Length | 3.35 in |
| Style | Shaft Mount |
| Weight | 5.88 LB |
| EAN or UPC | 782475513437 |

