- Unified SAF, SDAF & SN Pillow Block Spherical Roller Bearing - 22200, 22300, 23000, 23100 and 23200, Tapered Bore
| Locking Device | Adapter Mounted |
| Enclosure | Open |
| Seal Type | Unsealed |
| Lubrication | Relubricatable |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Spherical Roller Bearing |
| Material | Steel |
| Weight | 1.92 LB |
| EAN or UPC | 782475150687 |

