- 1 Groove
- 6 3/4" Outside Diameter
- A (4L) or B (5L) Belt Size
- 1 3/16" Finished Bore
- Made of Cast Iron
features
- Durable cast iron
- Statically balanced
- Standard keyseats
- Hollow head setscrews
| Belt Size | A, B, 4L, 5L |
| Outside Dia. | 6.75 in |
| Overall Length | 1.54 in |
| Length Through Bore | 1.47 in |
| Material | Cast Iron |
| Finished Bore | 1 3/16 in |
| Belt Match | 1 |
| B (5L) Pitch Dia. | 6.4 in |
| M | 0.66 in |
| Inch/Metric | Inch |
| No. of Grooves | 1 |
| Weight | 3.05 LB |
| EAN or UPC | 782475105458 |

