Skip to content Skip to navigation menu
BK Series FHP Cast Iron Finished Bore Sheave

BK28X1 1/8

BK Series FHP Cast Iron Finished Bore Sheave
Item #100946799
  • 1 Groove
  • 2.95" Outside Diameter
  • A (4L) or B (5L) Belt Size
  • 1 1/8" Finished Bore
  • Made of Cast Iron
BK Series FHP Cast Iron Finished Bore Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Groove
  • 2.95" Outside Diameter
  • A (4L) or B (5L) Belt Size
  • 1 1/8" Finished Bore
  • Made of Cast Iron

features

  • Durable cast iron
  • Statically balanced
  • Standard keyseats
  • Hollow head setscrews
No. of Grooves 1
Material Cast Iron
Belt Match 1
M 0.41 in
Belt Size A, B, 4L, 5L
Inch/Metric Inch
Outside Dia. 2.95 in
Overall Length 1.28 in
Length Through Bore 1.06 in
Finished Bore 1 1/8 in
B (5L) Pitch Dia. 2.6 in
Weight 1.1 LB
EAN or UPC 782475109883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison