- BB Cross Section
- 101.70" Outside Length
- Non-Cogged Hex or Double V
- 21/32" Cross Section Width
- Made of Neoprene
applications
- For serpentine drive belts
features
- Oil-resistant and static conducting
- Transmits power from both sides of belt
- Standard AA, BB and CC cross sections
- Runs in standard classical sheaves
| Belt Cross Section Style | BB |
| Material | Neoprene |
| Cross Section Width | 21/32 in |
| Belt Size | B |
| Cross Section Height | 17/32 in |
| Inch/Metric | Inch |
| Outside Length | 101.7 in |
| Datum Length | 99.9 in |
| Belt Match | 1 |
| No. of Ribs | 1 |
| Rib Width | 0.65625 in |
| Belt Style | Non-Cogged, Hex, Double V |
| Weight | 1.3 LB |
| EAN or UPC | 782475076307 |

