- Size 88 Right Angle Helical Bevel Reducer
- 180TC Frame
- 75.45:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 23.19417 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Frame | 180TC |
| Ratio | 75:1 |
| Actual Ratio | 75.45 |
| Output Configuration | Single, Solid Shaft |
| Unit Size | 88 |
| Nominal Ratio | 75 |
| Weight | 204.0 LB |
| EAN or UPC | 782476270032 |
-
Eco-Friendly


