- Size 88 Right Angle Helical Bevel Reducer
- 180TC Frame
- 58.37:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
- Energy Reduction: Uses less energy than competing products with same function and purpose
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 29.98115 rpm |
| Actual Ratio | 58.37 |
| Output Configuration | Single, Solid Shaft |
| Ratio | 58:1 |
| Box Width | 7.87 in |
| Frame | 180TC |
| Nominal Ratio | 58 |
| Output (Shaft or Bore) Size | 2 in |
| Box Height | 11.61 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.50 x 5.91 |
| Box Length | 14.72 in |
| Unit Size | 88 |
| Weight | 140.0 LB |
| EAN or UPC | 782476270001 |
-
Eco-Friendly


