
- Size 88 Right Angle Helical Bevel Reducer
- 140TC Frame
- 103.38:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
Output Configuration | Single, Solid Shaft |
Ratio | 103:1 |
Input (Shaft or Bore) Size | 7/8 in |
Output RPM @ 1750 rpm Input | 16.92784 rpm |
Actual Ratio | 103.38 |
Input Configuration | C-Face Quilled |
Unit Size | 88 |
Nominal Ratio | 103 |
Frame | 140TC |
Weight | 125.0 LB |
EAN or UPC | 782476270636 |
-
Eco-Friendly
