
- Size 68 Right Angle Helical Bevel Reducer
- 140TC Frame
- 83.4:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
Ratio | 83:1 |
Unit Size | 68 |
Output RPM @ 1750 rpm Input | 20.98321 rpm |
Input (Shaft or Bore) Size | 7/8 in |
Nominal Ratio | 83 |
Frame | 140TC |
Input Configuration | C-Face Quilled |
Output Configuration | Single, Solid Shaft |
Actual Ratio | 83.4 |
Weight | 116.5 LB |
EAN or UPC | 782476295912 |
-
Eco-Friendly
