- Size 48 Right Angle Helical Bevel Reducer
- 56C Frame
- 33.6:1 Ratio
- Clamp Collar Input
- Twin Tapered Bushing Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Unit Size | 48 |
| Input Configuration | C-Face Quilled |
| Ratio | 34:1 |
| Actual Ratio | 33.6 |
| Output Configuration | Twin Tapered Bushing |
| Nominal Ratio | 34 |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | 56C |
| Output RPM @ 1750 rpm Input | 52.08333 rpm |
| Weight | 59.7 LB |
| EAN or UPC | 782476269760 |
-
Eco-Friendly


