- Size 48 Right Angle Helical Bevel Reducer
- 56C Frame
- 83.25:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Actual Ratio | 83.25 |
| Nominal Ratio | 83 |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 21.02102 rpm |
| Input Configuration | C-Face Quilled |
| Output Configuration | Single, Solid Shaft |
| Ratio | 83:1 |
| Unit Size | 48 |
| Frame | 56C |
| Weight | 70.0 LB |
| EAN or UPC | 782476269838 |
-
Eco-Friendly


