- Size 48 Right Angle Helical Bevel Reducer
- 180TC Frame
- 15.42:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Nominal Ratio | 15 |
| Unit Size | 48 |
| Output RPM @ 1750 rpm Input | 113.489 rpm |
| Input Configuration | C-Face Quilled |
| Actual Ratio | 15.42 |
| Frame | 180TC |
| Ratio | 15:1 |
| Output Configuration | Single, Solid Shaft |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Weight | 56.0 LB |
| EAN or UPC | 782476270575 |
-
Eco-Friendly


