- Size 48 Right Angle Helical Bevel Reducer
- 140TC Frame
- 28.9:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 7/8 in |
| Actual Ratio | 28.9 |
| Frame | 140TC |
| Output RPM @ 1750 rpm Input | 60.55363 rpm |
| Unit Size | 48 |
| Ratio | 29:1 |
| Output Configuration | Single, Solid Shaft |
| Nominal Ratio | 29 |
| Weight | 55.0 LB |
| EAN or UPC | 782476270872 |
-
Eco-Friendly


