- Size 38 Right Angle Helical Bevel Reducer
- 180TC Frame
- 5.65:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Output Configuration | Single, Solid Shaft |
| Frame | 180TC |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Unit Size | 38 |
| Output RPM @ 1750 rpm Input | 309.7345 rpm |
| Ratio | 6:1 |
| Nominal Ratio | 6 |
| Actual Ratio | 5.65 |
| Weight | 45.0 LB |
| EAN or UPC | 782476269746 |
-
Eco-Friendly


