- B Cross Section
- 258" Outside Length
- Non-Cogged
- 21/32" Cross Section Width
- Made of Neoprene
features
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cool running and flexible
- Cable cord envelope construction
| Cross Section Width | 21/32 in |
| Belt Match | 1 |
| Belt Style | Non-Cogged |
| Rib Width | 0.65625 in |
| Belt Cross Section Style | B |
| Material | Neoprene |
| Belt Size | B |
| Cross Section Height | 0.41 in |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Approximate Inside Length | 255 in |
| Datum Length | 255.3 in |
| Outside Length | 258 in |
| Weight | 2.38 LB |
| EAN or UPC | 782475061198 |

