- Special Duty Cartridge
- 4 1/2" ID x 10 1/2" OD x 9 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Outside Dia. | 10.5 in |
| Housing Width | 6 5/8 in |
| Seal Type | Labyrinth Seals |
| Misalignment Range | ±2° - 5° |
| Bearing Design | Fixed or Expansion |
| Locking Device | Adapter Mounted |
| Overall Width | 9 1/2 in |
| Shaft Dia. | 4.5 in |
| Cartridge Type | B-1 Unit |
| Type | B-1 Unit |
| Special Features | None |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Weight | 128.0 LB |
| EAN or UPC | 782475038077 |

