- Special Duty Cartridge
- 2 13/16" ID x 6 1/2" OD x 5 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Housing Width | 4 7/16 in |
| Seal Type | Labyrinth Seals |
| Housing Material | Cast Iron |
| Outside Dia. | 6.5 in |
| Special Features | None |
| Inch/Metric | Inch |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed or Expansion |
| Overall Width | 5 3/4 in |
| Type | B-1 Unit |
| Cartridge Type | B-1 Unit |
| Misalignment Range | ±2° - 5° |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.8125 in |
| Weight | 29.0 LB |
| EAN or UPC | 782475037957 |

