- Special Duty Cartridge
- 1 11/16" ID x 4 1/4" OD x 4 1/8" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Locking Device | Adapter Mounted |
| Cartridge Type | B-1 Unit |
| Misalignment Range | ±2° - 5° |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Shaft Dia. | 1.6875 in |
| Outside Dia. | 4.25 in |
| Bearing Design | Fixed or Expansion |
| Housing Width | 3 1/8 in |
| Housing Material | Cast Iron |
| Type | B-1 Unit |
| Special Features | None |
| Seal Type | Labyrinth Seals |
| Overall Width | 4 1/8 in |
| Weight | 9.48 LB |
| EAN or UPC | 782475036622 |

