- Type K Cartridge
- 3 15/16" ID x 7 7/8" OD x 5 3/8" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Inch/Metric | Inch |
| Housing Width | 4 1/2 in |
| Shaft Dia. | 3.9375 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 5 3/8 in |
| Bearing Design | Fixed or Expansion |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Type | B-1 Unit |
| Seal Type | Labyrinth Seals |
| Outside Dia. | 7.875 in |
| Special Features | None |
| Weight | 42.0 LB |
| EAN or UPC | 782475697212 |

