- Type K Cartridge
- 2 15/16" ID x 5 7/8" OD x 3 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Housing Width | 3 in |
| Shaft Dia. | 2.9375 in |
| RPM [Max] | 2060 rpm |
| Seal Type | Labyrinth Seals |
| Lubrication | Relubricatable |
| Special Features | None |
| Bearing Design | Fixed or Expansion |
| Inch/Metric | Inch |
| Outside Dia. | 5.875 in |
| Length Through Bore | 3.75 in |
| Overall Width | 3 3/4 in |
| Misalignment Range | ±2° - 7° |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Type | B-1 Unit |
| Dynamic Load Rating | 9600 lbf |
| Collar O.D. | 4 23/32 in |
| Weight | 15.0 LB |
| EAN or UPC | 782475696451 |

