- Type K Cartridge
- 2 3/16" ID x 4 5/8" OD x 3 5/32" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Type | B-1 Unit |
| Inch/Metric | Inch |
| Housing Width | 2 9/16 in |
| Seal Type | Labyrinth Seals |
| Outside Dia. | 4.625 in |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Special Features | None |
| Overall Width | 3 5/32 in |
| Shaft Dia. | 2.1875 in |
| Bearing Design | Fixed or Expansion |
| Weight | 8.52 LB |
| EAN or UPC | 782475698066 |

