- Type K Cartridge
- 2" ID x 4 1/4" OD x 2 31/32" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Type | B-1 Unit |
| Overall Width | 2 31/32 in |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 2 in |
| Outside Dia. | 4.25 in |
| Special Features | None |
| Seal Type | Labyrinth Seals |
| Inch/Metric | Inch |
| Bearing Design | Fixed or Expansion |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Housing Width | 2 7/16 in |
| Weight | 6.5 LB |
| EAN or UPC | 782475696543 |

