- Type K Cartridge
- 1 11/16" ID x 3 15/16" OD x 2 27/32" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Special Features | None |
| Collar O.D. | 3 3/16 in |
| Dynamic Load Rating | 6140 lbf |
| Outside Dia. | 3.9375 in |
| Misalignment Range | ±2° - 7° |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Overall Width | 2 27/32 in |
| Bearing Design | Fixed or Expansion |
| Inch/Metric | Inch |
| RPM [Max] | 3320 rpm |
| Length Through Bore | 2.84375 in |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 2 5/16 in |
| Type | B-1 Unit |
| Shaft Dia. | 1.6875 in |
| Seal Type | Labyrinth Seals |
| Weight | 5.1 LB |
| EAN or UPC | 782475699742 |

