- Double-Interlock Cartridge
- 4 15/16" ID x 10 1/8" OD x 7 1/4" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Shaft Dia. | 4.9375 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Type | B-1 Unit |
| Outside Dia. | 10.125 in |
| Housing Width | 5 1/8 in |
| Special Features | None |
| Seal Type | Labyrinth Seals |
| Bearing Design | Fixed or Expansion |
| Overall Width | 7 1/4 in |
| Inch/Metric | Inch |
| Locking Device | Double Setscrew Locking Collars |
| Weight | 88.27 LB |
| EAN or UPC | 782475724666 |

