- Double-Interlock Cartridge
- 4 1/2" ID x 8 3/4" OD x 6 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Lubrication | Relubricatable |
| Bearing Design | Fixed or Expansion |
| Shaft Dia. | 4.5 in |
| Special Features | None |
| Housing Material | Cast Iron |
| Outside Dia. | 8.75 in |
| Type | B-1 Unit |
| Overall Width | 6 3/4 in |
| Seal Type | Labyrinth Seals |
| Inch/Metric | Inch |
| Locking Device | Double Setscrew Locking Collars |
| Housing Width | 4 5/8 in |
| Weight | 58.01 LB |
| EAN or UPC | 782475724284 |

