- Double-Interlock Cartridge
- 2 11/16" ID x 5 7/8" OD x 4 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Locking Device | Double Setscrew Locking Collars |
| Type | B-1 Unit |
| Housing Width | 3 in |
| Shaft Dia. | 2.6875 in |
| Bearing Design | Fixed or Expansion |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Housing Material | Cast Iron |
| Special Features | None |
| Outside Dia. | 5.875 in |
| Overall Width | 4 1/2 in |
| Weight | 17.0 LB |
| EAN or UPC | 782475724642 |

