- Double-Interlock Cartridge
- 2 7/16" ID x 5" OD x 4" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Length Through Bore | 4 in |
| Overall Width | 4 in |
| Dynamic Load Rating | 9090 lbf |
| Inch/Metric | Inch |
| Housing Width | 2 3/4 in |
| Outside Dia. | 5 in |
| Lubrication | Relubricatable |
| Type | B-1 Unit |
| Misalignment Range | ±2° - 7° |
| Locking Device | Double Setscrew Locking Collars |
| Seal Type | Labyrinth Seals |
| RPM [Max] | 2420 rpm |
| Collar O.D. | 4 1/16 in |
| Bearing Design | Fixed or Expansion |
| Special Features | None |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.4375 in |
| Weight | 11.46 LB |
| EAN or UPC | 782475724550 |

