- Double-Interlock Cartridge
- 1 1/2" ID x 3 15/16" OD x 3 3/8" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Type | B-1 Unit |
| Special Features | None |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Locking Device | Double Setscrew Locking Collars |
| Housing Material | Cast Iron |
| Overall Width | 3 3/8 in |
| Outside Dia. | 3.9375 in |
| Bearing Design | Fixed or Expansion |
| Housing Width | 2 5/16 in |
| Shaft Dia. | 1.5 in |
| Seal Type | Labyrinth Seals |
| Weight | 6.74 LB |
| EAN or UPC | 782475724574 |

