- Double-Interlock Cartridge
- 1 3/8" ID x 3 7/16" OD x 3" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Type | B-1 Unit |
| Housing Material | Cast Iron |
| Overall Width | 3 in |
| Special Features | None |
| Outside Dia. | 3.4375 in |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Seals |
| Bearing Design | Fixed or Expansion |
| Locking Device | Double Setscrew Locking Collars |
| Lubrication | Relubricatable |
| Housing Width | 2 1/16 in |
| Shaft Dia. | 1.375 in |
| Weight | 4.48 LB |
| EAN or UPC | 782475724000 |

