- Type C Cartridge
- 2 3/8" ID x 5 3/4" OD x 6" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Lubrication | Relubricatable |
| Outside Dia. | 5.75 in |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| Special Features | None |
| Housing Width | 4 in |
| Overall Width | 6 in |
| Bearing Design | Fixed or Expansion |
| Type | B-1 Unit |
| Shaft Dia. | 2.375 in |
| Inch/Metric | Inch |
| Locking Device | Concentric Clamp Collar |
| Weight | 22.2 LB |
| EAN or UPC | 782475214983 |

