- Type C Cartridge
- 2 3/16" ID x 4 3/4" OD x 5 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Housing Width | 3 1/4 in |
| Locking Device | Concentric Clamp Collar |
| Lubrication | Relubricatable |
| Bearing Design | Fixed or Expansion |
| Special Features | None |
| Outside Dia. | 4.75 in |
| Type | B-1 Unit |
| Housing Material | Cast Iron |
| Overall Width | 5 3/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2.1875 in |
| Seal Type | Labyrinth Seals |
| Weight | 17.7 LB |
| EAN or UPC | 782475038701 |

