Dodge
B10C18S09990
Quantis RHB C-Face Right-Angle Helical Bevel Reducer
Item #102118891
-
Eco-Friendly
- Size 108 Right Angle Helical Bevel Reducer
- 180TC Frame
- 99.9:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Output Configuration | Single, Solid Shaft |
| Frame | 180TC |
| Output RPM @ 1750 rpm Input | 17.5175 rpm |
| Input Configuration | C-Face Quilled |
| Unit Size | 108 |
| Actual Ratio | 99.9 |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Ratio | 100:1 |
| Nominal Ratio | 100 |
| Weight | 356.0 LB |
| EAN or UPC | 782476270964 |
-
Eco-Friendly

