
Dodge
B10C18S05208
Quantis RHB C-Face Right-Angle Helical Bevel Reducer
Item #102118407


-
Eco-Friendly
- Size 108 Right Angle Helical Bevel Reducer
- 180TC Frame
- 52.08:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
Output RPM @ 1750 rpm Input | 33.60215 rpm |
Input (Shaft or Bore) Size | 1 1/8 in |
Nominal Ratio | 52 |
Unit Size | 108 |
Actual Ratio | 52.08 |
Ratio | 52:1 |
Output Configuration | Single, Solid Shaft |
Input Configuration | C-Face Quilled |
Frame | 180TC |
Weight | 255.0 LB |
EAN or UPC | 782476270926 |
-
Eco-Friendly
