- AX Cross Section
- 138" Outside Length
- Cogged
- 1/2" Cross Section Width
- Made of Neoprene
description
- Deliver more horsepower and last longer than conventional belts.
features
- Fully notched cogs for maximum flexibility
- High coefficient, energy-efficient rubber edge
- Proven energy-saving design
- Fewer belts required - drive weight is reduced
- Cogged
| Material | Neoprene |
| Belt Style | Cogged |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Cross Section Height | 5/16 in |
| Belt Size | A |
| Datum Length | 137.3 in |
| Rib Width | 0.5 in |
| Belt Cross Section Style | AX |
| Outside Length | 138 in |
| Cross Section Width | 1/2 in |
| Belt Match | 1 |
| Approximate Inside Length | 136 in |
| Weight | 0.79 LB |
| EAN or UPC | 782475073405 |

