- 1 Groove
- 7 1/4" Outside Diameter
- 3L or A (4L) Belt Size
- 1/2" Finished Bore
- Made of Cast Iron
features
- Durable cast iron
- Statically balanced
- Standard keyseats
- Hollow head setscrews
| M | 0.78 in |
| Belt Match | 1 |
| Overall Length | 1.53 in |
| Thread Test | 6.660 in |
| E (Knuckle Width) | 0 in |
| Finished Bore | 1/2 in |
| Length Through Bore | 1.47 in |
| No. of Grooves | 1 |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Belt Size | A, 3L, 4L |
| Outside Dia. | 7.25 in |
| Weight | 4.25 LB |
| EAN or UPC | 782475109005 |

