- 1 Groove
- 4.95" Outside Diameter
- 3L or A (4L) Belt Size
- 5/8" Finished Bore
- Made of Cast Iron
features
- Durable cast iron
- Statically balanced
- Standard keyseats
- Hollow head setscrews
| Overall Length | 1.22 in |
| B (5L) Pitch Dia. | 4.7 in |
| Belt Size | A, 3L, 4L |
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Outside Dia. | 4.95 in |
| Finished Bore | 5/8 in |
| Length Through Bore | 1.16 in |
| M | 0.47 in |
| Belt Match | 1 |
| Thread Test | 4.360 in |
| Weight | 2.45 LB |
| EAN or UPC | 782475108633 |

