- 1 Groove
- 3 3/4" Outside Diameter
- 3L or A (4L) Belt Size
- 1 1/8" Finished Bore
- Made of Cast Iron
features
- Durable cast iron
- Statically balanced
- Standard keyseats
- Hollow head setscrews
| Belt Size | A, 3L, 4L |
| Inch/Metric | Inch |
| E (Knuckle Width) | 0.06 in |
| Overall Length | 1.22 in |
| No. of Grooves | 1 |
| Outside Dia. | 3.75 in |
| Belt Match | 1 |
| M | 0.47 in |
| Finished Bore | 1 1/8 in |
| Material | Cast Iron |
| Thread Test | 3.160 in |
| Length Through Bore | 1.16 in |
| Weight | 1.7 LB |
| EAN or UPC | 782475108374 |

