- 1 Groove
- 3 1/4" Outside Diameter
- 3L or A (4L) Belt Size
- 1/2" Finished Bore
- Made of Cast Iron
features
- Durable cast iron
- Statically balanced
- Standard keyseats
- Hollow head setscrews
| Inch/Metric | Inch |
| Material | Cast Iron |
| Finished Bore | 1/2 in |
| B (5L) Pitch Dia. | 3 in |
| Belt Size | A, 3L, 4L |
| Length Through Bore | 0.94 in |
| M | 0.44 in |
| Overall Length | 1.19 in |
| No. of Grooves | 1 |
| Belt Match | 1 |
| Outside Dia. | 3.25 in |
| Thread Test | 2.660 in |
| Weight | 1.5 LB |
| EAN or UPC | 782475109531 |

