- AA Cross Section
- 83 1/2" Outside Length
- Non-Cogged Hex or Double V
- 1/2" Cross Section Width
- Made of Neoprene
applications
- For serpentine drive belts
features
- Oil-resistant and static conducting
- Transmits power from both sides of belt
- Standard AA, BB and CC cross sections
- Runs in standard classical sheaves
| Cross Section Height | 0.41 in |
| Rib Width | 0.5 in |
| Belt Style | Non-Cogged, Hex, Double V |
| Cross Section Width | 1/2 in |
| Belt Match | 1 |
| Inch/Metric | Inch |
| Material | Neoprene |
| Belt Size | A |
| Belt Cross Section Style | AA |
| Outside Length | 83 1/2 in |
| No. of Ribs | 1 |
| Weight | 0.6 LB |
| EAN or UPC | 782475076178 |

